Masterflex® PTFE Flow Through Tubing Weight for 5/16 to 7/16" ID Tubing.
Catalog # MFLX78226-82
Supplier: VWR International
About this item
Keep your samples flowing and tubing from curling.
- Choose between PTFE or stainless steel construction
This flow-through tubing weight prevents tubing from curling or floating. Ideal for groundwater sampling, this weight fits Masterflex®; L/S® 15 or L/S® 24 Precision tubing.
- Description:PTFE Flow Through Tubing Weight for 5/16 to 7/16" ID Tubing.
- Material:PTFE
- Environmentally Preferable:
- Cat. No.:MFLX78226-82
- Min. I.D.:7.94 mm (0.3125")
- Max. I.D.:11.11 mm (0.4375")
Frequently Bought Together