Masterflex® I/P® Precision Brushless Process Pumps, Avantor®
Product MFLX77965-00 is a replacement for MFLX77965-10 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Powerful, low-maintenance drives are versatile and cost-effective.
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
Delivery information: Optional remote I/O is available
Documents
Manual - Masterflex® IP® Brushless Process Drives - Chinese Manual - Masterflex® IP® Brushless Process Drives - English Manual - Masterflex® IP® Brushless Process Drives - French Manual - Masterflex® IP® Brushless Process Drives - German Manual - Masterflex® IP® Brushless Process Drives - Italian
Manual
Specifications
- Maximum Flow Rate:17000 ml/min
- Power:115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.6 A @ 230 V
- Description:I/P Precision Process Pump w/ High-Performance Head; 650 rpm
- Height:228.6 mm (9")
- Length:416.1 mm (16.38")
- Max. RPM:650 rpm
- Width:355.6 mm (14")
- Housing material:Painted steel and aluminium
- Plug type:US
- Min. flow rate per channel:700 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0,25% (2% of max rpm)
- Drive IP rating:IP 55
- Tubing:06440-88, 3-ft (Tygon® E-LFL, I/P® 88)
- Control Type:Variable-Speed Digital
- Voltage:115/230 VAC
- Drive:77411-00 (I/P® Brushless Process Drive with Remote I/O)
- Washdown capable:Yes
- No. of Channels:1
- Min. RPM:33 rpm
- Warranty:2 years
- Max. flow rate per channel:17000 ml/min
- Reversible motor:Yes
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77965-10
- Pump series:I/P
- Model:77965-10
- Frequency:50/60 Hz
- Duty Cycle:Continuous
- Tubing sizes accepted:I/P® 70, 88, 89
- Current:4.5 A @ 115 V; 2.6 A @ 230 V
- Min. Flow Rate:700 ml/min
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



