Order Entry
United States
ContactUsLinkComponent
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Catalog # MFLX77411-00
CE Compliant
IP55 washdown
2 year warranty
undefined
Masterflex® I/P® Brushless Process Drive with Remote Input/Output, 33 to 650 rpm; 115/230 VAC
Catalog # MFLX77411-00
Supplier Number:  77411-00
CE Compliant
IP55 washdown
2 year warranty

About this item

Powerful, low-maintenance drives are versatile and cost-effective.

  • Flow rate 0.2 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Remote control available using analog communication—voltage, current and contact closure

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

Remote control inputs include 4 to 20 mA, 0 to 10 V, start/stop, and reverse; remote control outputs a “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately).

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

Related Article: Handling the Harsh Solutions in Wastewater Applications with Masterflex I/P Brushless Process Drive.

  • Maximum Flow Rate:
    26000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4.5 A
  • Cloud connected:
    No
  • Control Type:
    Digital Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    I/P
  • Voltage:
    90 - 260 VAC
  • Description:
    I/P Precision Brushless Drive w/ Remote I/O, 33 to 650 rpm
  • Environmentally Preferable:
  • Cat. No.:
    MFLX77411-00
  • Max. RPM:
    650 rpm
  • No. of Pump Heads Accepted:
    2
  • Housing material:
    Painted steel and aluminium
  • Plug type:
    US
  • Digital dispensing:
    No
  • Drive height:
    229 mm (9")
  • Drive IP rating:
    IP 55
  • Drive length:
    350 mm (14")
  • Drive width:
    254 mm (10")
  • Min. RPM:
    33 rpm
  • Motor hp:
    1/3
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0.25%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    Yes
  • Current:
    4.5 A
  • Motor:
    250 W
  • Speed:
    Variable
  • Warranty:
    2 years
Frequently Bought Together