Masterflex® Fitting, Polypropylene, Straight, Threaded Reducer, 1/4" NPT(M) x 3/8" NPT (M); 100/PK
Catalog # MFLX40627-43
Supplier: VWR International
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" NPT(M) x 3/8" NPT (M)
- Constructed of durable polypropylene
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¼"
- Thread size NPT(M) (port 2):⅜"
- Description:Fitting, Polypropylene, Straight, Threaded Reducer, ¼" NPT(M) x ⅜" NPT (M); 100/PK
- Environmentally Preferable:
- Model:40627-43
- Sterilization:Autoclave or ethylene oxide (ETO)
- Cat. No.:MFLX40627-43
- Fitting Material:PP
Frequently Bought Together