Order Entry
United States
ContactUsLinkComponent
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 3/4" Mini; 1/EA
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 3/4" Mini; 1/EA
Catalog # MFLX31811-00
Supplier:  VWR International
3A Sanitary approval
undefined
Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 3/4" Mini; 1/EA
Catalog # MFLX31811-00
Supplier:  VWR International
3A Sanitary approval

About this item

Maintain sanitary conditions in your processes.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Sanitary Tri-Clamp holds together two sanitary fittings that are 3/4" Mini

These sanitary clamps are compatible with Tri-Clamp® fittings. The PVDF material has excellent chemical resistance with low leachable characteristics.

  • Connection Type:
    Sanitary
  • Max. Temperature:
    138 °C (280 °F)
  • Description:
    PVDF Sanitary Clamp, 3/4" Mini —40 to 280 °F
  • Material:
    PVDF
  • Environmentally Preferable:
  • Model:
    31811-00
  • Chemical resistance:
    Very good
  • Sanitary clamp size (port 1):
    3/4"
  • Min. Temperature:
    –40 °C (–40 °F)
  • Sterilization:
    Autoclave or ethylene oxide (ETO)
  • Max. Operating Pressure:
    150 psi
  • Warranty:
    1 year
  • Cat. No.:
    MFLX31811-00
  • Clamp Type:
    Sanitary
Frequently Bought Together