Masterflex® Fitting, PVDF, Elbow, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(M); 10/PK
Catalog # MFLX30805-40
Supplier: VWR International
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression and threaded fittings offer a more permanent installation. Choose the size and material that suit your application needs.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):⅛"
- Description:Compression fittings, Male pipe adapter elbow, Kynar,¹/₄" OD × ¹/₈" NPT, 1", 1-¹/₄"
- Environmentally Preferable:
- Model:30805-40
- Orifice dimensions:6.35 mm (0.25")
- Sterilization:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Cat. No.:MFLX30805-40
- Fitting Material:PVDF
Frequently Bought Together