ODE NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
MFLX08617-96
NSF international certified
Wetted materials fully compliant with NSF standards to ensure water and food safety.
- Valves create zero differential pressure
- Integrated mounting holes for ease of installation or replacement
- Low actuation wattage required, resulting in low energy consumption and operating cost
These two-way normally closed solenoid valves are used in sterilization, process, and vending of liquids, beverages, and food where NSF certification is required. High-quality virgin materials provide extended service life, and high pressure and temperature resistance The orifice food-grade sealing materials ensure compatibility with media and sealing for precise flow management.
- Connection Type:NPT(M)
- Max. Pressure:215 psi
- Power:24 VAC
- Description:NSF-Certified Two-Way Solenoid Valve, PPS; NC, 1/8"NPT(M), 24VAC
- Environmentally Preferable:
- Wetted Materials:PPS
- Max. Temperature:140 °C (284 °F)
- Warranty:1 year
- Working Pressure:215 psi
- Orifice:2.38125 mm (0.09375")
- Cat. No.:MFLX08617-96
- Cv:0.55
- Inlet Port:⅛" NPT(M)
- Outlet Port:⅛" NPT(M)
Frequently Bought Together