Masterflex® L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
Catalog # MFLX07571-02
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
UL Listed
2 year warranty
ISO9001
About this item
Sample depths down to 7.9 meters (26 feet).
- Features a single-turn potentiometer for speed control, ON indicator, and three-position power/reversing switch
- Reversible flow and prime/purge function
- Includes a Masterflex® L/S® Easy-Load pump head
- Also accepts Masterflex® L/S® Standard pump heads (order separately)
- Floats up to 30 minutes if dropped in water when case is closed and latched
- IP54-rated control panel protects against inclement weather and splashing water
- Rechargeable battery — ideal for field applications
The Masterflex® L/S® portable sampler is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.
Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field.
Delivery: Includes masterflex® L/S® Easy-Load pump head (07514-12) and AC adapter with 3.7-m (12-ft) cable.
- Maximum Flow Rate:1100 ml/min
- Power:90 - 260 VAC; 12 VDC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Accuracy:±5%
- Control Type:Analog Variable Speed
- No. of Channels:1
- Pump series:L/S
- Description:L/S® Portable Sampling Pump with Easy-Load® Head for High-Performance Precision Tubing; 12 VDC or 115/230 VAC
- Height:24 cm (9.6")
- Length:38 cm (17.9")
- Environmentally Preferable:
- Duty Cycle:Continuous
- Drive IP rating:IP 54
- Min. RPM:70 rpm
- Open-head sensor:No
- Tubing sizes accepted:L/S® 15, 24
- Washdown capable:No
- Drive:Portable Sampling Drive
- No. of rollers:4
- Warranty:2 years
- Cat. No.:MFLX07571-02
- Max. RPM:400 rpm
- Pump Head:07514-12 (L/S® Easy-Load® head)
- Width:31 cm (12.1")
- Housing material:HDPE, anodized aluminium, stainless steel, and polyester
Frequently Bought Together