Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC
Catalog # MFLX07142-02
Supplier: MARCH MANUFACTURING INC
UL recognized
About this item
Operate fully submerged or in open air.
- Liquid-cooled models keep heat-sensitive fluids from warming up
- Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance
- UL-Listed
These mini submersible magnetic drive pumps are good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives.
Delivery: Includes a three-wire cord.
- Maximum Flow Rate:18.9 L/min (5 gal./min)
- Power:115 VAC; 60 Hz; 1 A
- Max. Pressure:1.7 bar (25 psi)
- Description:Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 gal./min, 115 VAC
- Height:10.5 cm
- Length:15.5 cm
- Environmentally Preferable:
- Wetted Materials:PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- Duty cycle continuous:Yes
- Inlet connection:0.375 NPT(F)
- Motor hp:1/35
- Motor type:TENV
- Max. Temperature:71 °C (160 °F)
- Warranty:1 year
- Cat. No.:MFLX07142-02
- Max. Head:4 m (13 ft.)
- Max. Motor RPM:3200 rpm
- Width:12.1 cm
Frequently Bought Together