Order Entry
United States
ContactUsLinkComponent
FMI RHQ Series R Pump Head Adapter Kit; Series R Head to Series Q Drives
FMI RHQ Series R Pump Head Adapter Kit; Series R Head to Series Q Drives
Catalog # MFLX07117-99
Supplier:  FLUID METERING INC
undefined
FMI RHQ Series R Pump Head Adapter Kit; Series R Head to Series Q Drives
Catalog # MFLX07117-99
Supplier:  FLUID METERING INC
Supplier Number:  RHQ
  • Model:
  • 07117-99
  • 07115-99
  • 07117-67
  • 07117-66
  • Accuracy:
  • ±1%
  • ±1%
  • Inlet connection:
  • Series R Head to Series Q Drives Adapter
  • Series R Head to L/S Drive Adapter
  • 1/4" OD compression
  • 1/4" OD compression
  • Max. Pressure:
  • 100 psi
  • Max. Temperature:
  • 100 °C (212 °F)
  • Max. Viscosity:
  • 500 cP
  • Min. Flow Rate:
  • 0 ml/min
  • Outlet connection:
  • 1/4" OD compression
  • Suction lift, wet:
  • 4572 mm of H₂O (180" H₂O)
  • Wetted Materials:
  • Alumina ceramic, Kynar®
  • Warranty:
  • 1 year
  • Currently Viewing

Specifications

About this item

Compatible with Masterflex® L/S® or series Q drive.

  • No valves to clog or wear out
  • Use for low-flow applications
  • Kynar® pump body withstands harsh chemicals
  • Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco

Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.

Flow characteristics may vary with different fluids.

  • Description:
    Series R Pump Head Adapter Kit; Series R Head to Series Q Drives
  • Environmentally Preferable:
  • Model:
    07117-99
  • Inlet connection:
    Series R Head to Series Q Drives Adapter
  • Cat. No.:
    MFLX07117-99
Frequently Bought Together