Masterflex® Series R Valveless Piston Pump Head Adapter Kit
Catalog # MFLX07115-99
Supplier: FLUID METERING INC
Specifications
See all product configurations- Model:
- 07115-99
- 07117-99
- 07117-67
- 07117-66
- Accuracy:
- ±1%
- ±1%
- Inlet connection:
- Series R Head to L/S Drive Adapter
- Series R Head to Series Q Drives Adapter
- 1/4" OD compression
- 1/4" OD compression
- Max. Pressure:
- 100 psi
- Max. Temperature:
- 100 °C (212 °F)
- Max. Viscosity:
- 500 cP
- Min. Flow Rate:
- 0 ml/min
- Outlet connection:
- 1/4" OD compression
- Suction lift, wet:
- 4572 mm of H₂O (180" H₂O)
- Wetted Materials:
- Alumina ceramic, Kynar®
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Compatible with Masterflex® L/S® or series Q drive.
- No valves to clog or wear out
- Use for low-flow applications
- Kynar® pump body withstands harsh chemicals
- Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco
Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.
Flow characteristics may vary with different fluids.
- Description:Series R Pump Head Adapter Kit; Series R Head to L/S Drive
- Environmentally Preferable:
- Model:07115-99
- Inlet connection:Series R Head to L/S Drive Adapter
- Warranty:1 year
- Cat. No.:MFLX07115-99
Frequently Bought Together