Mini Submersible Magnetic Drive Pump, 3 GPM or 4.6 FT, 1/2 inch inlets, 115 volt
Catalog # MFLX07105-05
Supplier: MARCH MANUFACTURING INC
UL Listed
UL recognized
Specifications
See all product configurations- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.5" hosebarb
- 0.5" hosebarb
- 0.75 NPT(F)
- 0.375 NPT(F)
- Max. Pressure:
- 3.4 bar (50 psi)
- 1.7 bar (25 psi)
- 1.7 bar (25 psi)
- 1.7 bar (25 psi)
- Max. Temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Motor type:
- TENV
- TENV
- TENV
- TENV
- Motor hp:
- 1/200
- 1/200
- 1/20
- 1/35
- Outlet connection:
- 0.5" hosebarb
- 0.5" hosebarb
- Wetted Materials:
- PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- PP head, glass-filled nylon impeller, Buna-N O-ring, ceramic spindle
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Operate fully submerged or in open air.
- Liquid-cooled models keep heat-sensitive fluids from warming up
- Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance
- UL-Listed
These mini submersible magnetic drive pumps are good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives.
Delivery: Includes a three-wire cord.
- Maximum Flow Rate:9 L/min (3 gal./min)
- Power:115 VAC; 60 Hz; 0.45 A
- Max. Pressure:3.4 bar (50 psi)
- Description:Mini Submersible Magnetic Drive Pump, 3 gal./min or 4.6 FT, 1/2 inch inlets, 115 volt
- Height:11.1 cm
- Length:7.7 cm
- Environmentally Preferable:
- Wetted Materials:PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- Duty cycle continuous:Yes
- Inlet connection:0.5" hosebarb
- Motor hp:1/200
- Outlet connection:0.5" hosebarb
- Motor type:TENV
- Max. Temperature:71 °C (160 °F)
- Warranty:1 year
- Cat. No.:MFLX07105-05
- Max. Head:1 m (4.6 ft.)
- Max. Motor RPM:3200 rpm
- Width:9.1 cm
Frequently Bought Together