Order Entry
United States
ContactUsLinkComponent
Flux F458-1 120V Electric Drum Pump Motor, 3/4 HP, TEFC; 120 VAC
Flux F458-1 120V Electric Drum Pump Motor, 3/4 HP, TEFC; 120 VAC
Catalog # MFLX07076-20
Supplier:  FLUX PUMPS CORP
CE Compliant
undefined
Flux F458-1 120V Electric Drum Pump Motor, 3/4 HP, TEFC; 120 VAC
Catalog # MFLX07076-20
Supplier:  FLUX PUMPS CORP
Supplier Number:  F458-1 120V
CE Compliant

About this item

Configurable to your requirements.

  • High-viscosity tube set handles fluids with viscosities to 50,000 cp

Heavy-duty motors are best for applications requiring high output head. Motors have a built-in overload switch with manual rest to avoid the danger of automatic restarting.

Order tube set and accessories separately.

  • Power:
    120 VAC; 60 Hz
  • Max. Viscosity:
    800 cP
  • Description:
    Electric Drum Pump Motor, 3/4 HP, TEFC; 120 VAC
  • Environmentally Preferable:
  • CE regulatory approval:
    Yes
  • Motor hp:
    3/4
  • Motor type:
    TEFC
  • Warranty:
    3 Months
  • Cat. No.:
    MFLX07076-20
  • Max. Motor RPM:
    9500 rpm
Frequently Bought Together