Bev-A-Line Transfer Tubing, Bev-A-Line® XX, 3/8" ID×1/2" OD; 250 Ft
MFLX06491-56
CE certificate
- Catalog No:
- MFLX06491-56
- MFLX06491-50
- MFLX06491-54
- Clarity:
- Opaque
- Opaque
- Opaque
- Length per pack:
- 76.2 m (250 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- Max. Pressure:
- 5.2 bar (75 psi)
- 9 bar (130 psi)
- 6.9 bar (100 psi)
- Max. Temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Min. Temperature:
- –28 °C (–20 °F)
- –28 °C (–20 °F)
- –28 °C (–20 °F)
- Regulatory approvals:
- NSF-61
- NSF-61
- NSF-61
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- Working Pressure:
- 5.2 bar (75 psi)
- 9 bar (130 psi)
- 6.9 bar (100 psi)
- Warranty:
- 3 Months
- 3 Months
- 3 Months
Particulate will not adhere to liner.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160 °F (–51 to 71 °C)
Sterilize: Ethylene oxide only
- Tubing ext.Ø:12.8 mm (0.5")
- Tubing int.Ø:9.6 mm (0.375")
- Wall thickness:1.6 mm
- Max. Pressure:5.2 bar (75 psi)
- Max. Temperature:71 °C (160 °F)
- Color:Black
- Description:Transfer Tubing, Bev-A-Line® XX, 3/8" ID x 1/2" OD; 250 Ft
- Length:76.2 m
- Environmentally Preferable:
- Length per pack:76.2 m (250 ft.)
- Regulatory approvals:NSF-61
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. Temperature:–28 °C (–20 °F)
- Warranty:3 Months
- Working Pressure:5.2 bar (75 psi)
- Clarity:Opaque
- Cat. No.:MFLX06491-56
- Tubing material:Bev-A-Line® XX
Frequently Bought Together