Order Entry
United States
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 2.79 mm ID, 15" L; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 2.79 mm ID, 15" L; 12/PK
Catalog # MFLX06447-48
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 2.79 mm ID, 15" L; 12/PK
Catalog # MFLX06447-48
Supplier:  VWR International
  • Length per pack:
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • 0.38 m (1.25 ft.)
  • Max. Pressure:
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • 1.75 bar (25.3 psi)
  • Min. Temperature:
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • –46 °C (–51 °F)
  • Max. Temperature:
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • 74 °C (165 °F)
  • Min. temperature (dynamic):
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Max. temperature (dynamic):
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • 40 °C (104 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Series:
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Sterilization:
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Autoclave, Ethylene Oxide
  • Tubes per pack:
  • 12
  • 12
  • 12
  • 12
  • 12
  • Currently Viewing

Specifications

About this item

Longest life of all Tygon® formulations.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

For use with Masterflex® L/S® multichannel pump heads.

  • Maximum Flow Rate:
    200 ml/min
  • Tubing int.Ø:
    2.79 mm (0.11")
  • Max. Pressure:
    1.75 bar (25.3 psi)
  • Max. Temperature:
    74 °C (165 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, 2-Stop, Tygon® S3™ E-LFL , 2.79 mm ID, 15" L; 12/PK
  • Length:
    381 mm (15")
  • Environmentally Preferable:
  • Length per pack:
    0.38 m (1.25 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Tubes per pack:
    12
  • Min. Temperature:
    –46 °C (–51 °F)
  • Sterilization:
    Autoclave, Ethylene Oxide
  • Series:
    Ismatec
  • Cat. No.:
    MFLX06447-48
  • C/L Masterflex Tubing Size:
    48
  • Color Coded Stops:
    Purple/white
  • Tubing material:
    Tygon® S3™ E-LFL
  • Hose barb size:
    0.125"
Frequently Bought Together