Order Entry
United States
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 0.89 mm ID; 12/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 0.89 mm ID; 12/PK
Catalog # MFLX06431-26
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Santoprene®, 0.89 mm ID; 12/PK
Catalog # MFLX06431-26
Supplier:  VWR International

About this item

Choose the size and formulation to suit your flow rate and application needs.

  • Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Compatible with Masterflex® L/S® Multichannel pump head, small cartridges

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    30 ml/min
  • Tubing int.Ø:
    0.89 mm (0.035")
  • Max. Pressure:
    1.75 bar (25.3 psi)
  • Max. Temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, 2-Stop, Santoprene®, 0.89 mm ID; 12/PK
  • Length:
    381 mm (15")
  • Environmentally Preferable:
  • Length per pack:
    0.38 m (1.25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Tubes per pack:
    12
  • Min. Temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Cat. No.:
    MFLX06431-26
  • C/L Masterflex Tubing Size:
    26
  • Color Coded Stops:
    Orange/orange
  • L/S Masterflex Tubing Size:
    26
  • Tubing material:
    Santoprene®
Frequently Bought Together