Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.06 mm ID; 6/PK
Catalog # MFLX06421-42
Supplier: VWR International
About this item
Excellent biocompatibility that meets multiple classifications.
- Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 2.06 mm
Compatible with Masterflex® L/S® Multichannel pump head, small cartridges.
Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
For custom tubing lengths and configurations, please contact our Product Applications Specialist.
- Maximum Flow Rate:130 ml/min
- Tubing ext.Ø:3.76 mm (0.147")
- Tubing int.Ø:2.06 mm (0.081")
- Max. Pressure:1.75 bar (25.3 psi)
- Max. Temperature:230 °C (446 °F)
- Pump series:L/S
- Description:Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.06 mm ID; 6/PK
- Length:381 mm (15")
- Environmentally Preferable:
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:6
- Min. Temperature:–50 °C (–58 °F)
- Warranty:Out of box
- Cat. No.:MFLX06421-42
- C/L Masterflex Tubing Size:42
- Color Coded Stops:Purple/purple
- L/S Masterflex Tubing Size:42
- Tubing material:Platinum-cured silicone
- Hose barb size:0.0937"
Frequently Bought Together