Order Entry
United States
ContactUsLinkComponent
Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.004" ID x 0.016" OD; 100 ft
Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.004" ID x 0.016" OD; 100 ft
Catalog # MFLX06417-72
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, Ultramicrobore PTFE, 0.004" ID x 0.016" OD; 100 ft
Catalog # MFLX06417-72
Supplier:  VWR International
CE certificate

About this item

Minimize friction, maximize chemical resistance.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 0.004" ID x 0.016" OD

Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500 °F (-240 to 260 °C); melts at 620 °F (327 °C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.

  • Tubing ext.Ø:
    0.4064 mm (0.016")
  • Tubing int.Ø:
    0.1016 mm (0.004")
  • Wall thickness:
    0.1524 mm (0.006")
  • Max. Pressure:
    275.8 bar (4000 psi)
  • Max. Temperature:
    260 °C (500 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, Ultramicrobore PTFE, 0.004" ID x 0.016" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    30.5 m (100 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –240 °C (–400 °F)
  • Working Pressure:
    275.8 bar (4000 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX06417-72
  • Tubing material:
    PTFE
Frequently Bought Together