Masterflex® Transfer Tubing, Convoluted FEP, Compatible with Compression Fitting, 7/32" ID x 1/4” OD; 5 ft
Catalog # MFLX06407-60
Supplier: VWR International
About this item
No kinks or distortion.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10"L) and noncorrugated (2"L) tubing, with noncorrugated 1"L sections at both ends. Temperature range: –300 to 400 °F (–184 to 205 °C). Withstands 27" Hg vacuum.
- Tubing ext.Ø:6.4 mm (0.25")
- Tubing int.Ø:5.6 mm (0.21875")
- Wall thickness:0.4 mm (0.0156")
- Max. Pressure:17.24 bar (250 psi)
- Max. Temperature:204 °C (400 °F)
- Color:Translucent
- Description:Transfer Tubing, Convoluted FEP, Compatible with Compression Fitting, 7/32" ID x 1/4” OD; 5 ft
- Length:1.5 m (5 ft.)
- Environmentally Preferable:
- Model:06407-60
- Length per pack:1.5 m (5 ft.)
- Min. Temperature:–184 °C (–300 °F)
- Working Pressure:17.24 bar (250 psi)
- Clarity:Translucent
- Cat. No.:MFLX06407-60
- Tubing material:FEP
Frequently Bought Together