Masterflex® Stainless Steel (SS) Hose Clamps, 1-5/16" x 2-1/4"; 10/Pk
Catalog # MFLX06403-15
Supplier: VWR International
About this item
Ideal for securely clamping tubes in place.
- Resists corrosion
- Clamp size: 1-5/16" ID x 2-1/4" ID
The band-type worm drive clamp features stainless steel strap and screw housing with a stainless steel screw.
- Max. int. Ø:57.15 mm (2.25")
- Description:Stainless Steel (SS) Hose Clamps, 1-5/16" x 2-1/4"; 10/Pk
- Material:Stainless steel
- Environmentally Preferable:
- Cat. No.:MFLX06403-15
- Max. Tubing O.D.:57.15 mm (2.25")
- Min. I.D.:33.3375 mm (1.3125")
Frequently Bought Together