Masterflex® Double open end polypropylene string-wound cartridge; 50 µm, 10"L
Catalog # MFLX01513-04
Supplier: PENTAIR RESIDENTIAL FILTRATION LLC
About this item
String-wind pattern has a lower presure drop for higher flow.
- Constructed of polypropylene (PP)
Ideal for removing a broad range of deformable and nondeformable particles such as sand, silt, sludge, rust, and scale. Polypropylene string is resistant to chemical and bacterial attack. Maximum temperature is 150 °F (66 °C).
Note: For optimal performance, change cartridge at 25 psid.
- Filter media:PP
- Flow rate:10 gal./min
- Micron Rating:50
- Description:Double open end polypropylene string-wound cartridge; 50 µm, 10"L
- Environmentally Preferable:
- Cat. No.:MFLX01513-04
- Filter Length:10"
- Warranty:1 year
Frequently Bought Together