Potassium Bromide Circular Optical Windows, Firebird Optics
Product Details & Documents
KBr (Potassium bromide) optical window for use in FTIR spectroscopy.
- Excellent for all purpose FTIR spectroscopy
- Large transmission range of 250 nm to 26 μm
- Circular shape
- Resistant to mechanical shock
Good temperature resistance of up to 300 °C.
Surface quality: 60/40 scratch dig
Tolerance: Diameter - ±0.5 mm; Thickness - ±0.2 mm
Aperture: 90% (clear aperture)
Melting point: 728 °C
Parallelism: <5 arc min
Density: 2.753 g/cm³
Young's Modulus: 26.8 (Gpa)
Knoop Hardness: 7 kg/mm²
Coefficient of Thermal Expansion: 43×10⁻⁶/°C
Certifications: In compliance with ISO 9001 standards.
Packaging: Windows are packaged in moisture-protective packaging.
Caution: Care must be taken to avoid exposure to moisture, which will degrade the optical surfaces.
Specifications
- Ø:49 mm
- Description:KBr optical windows
- Thickness:6 mm
- Window material:Potassium bromide
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



