Splitless Liners for GC
Injector liner, CP-1177, splitless, similar to HP#18740-870220, 5181-8818, 6.5 mm, —, —, 2×78.5 mm
Catalog # AG392611924
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
: 392611924
Jump to:
Product Details & Documents
We offer a complete line of liners for your Agilent GC splitless inlet, with exclusive deactivation.
- Feature Agilent’s exclusive deactivation
- Designed and engineered to meet strict specifications for dimensional accuracy and inertness
- Outer diameter of splitless liners is ground and polished to exacting dimensional tolerances, ensuring a perfect fit into our inlets and optimal splitless injection
- We recommend trying a liner without glass wool first
- Use glass wool as a second choice
Choose a liner without glass wool if your sample contains nonvolatiles or analytes within a wide boiling range. For unknown samples, use a liner without glass wool to avoid loss of active or labile compounds.
Agilent offers a complete portfolio of liners for your Agilent GC splitless inlet. Our exclusive deactivation is important because of the longer sample/liner contact in splitless mode.
Specifications
- Ext.Ø:6.5 mm
- Ø int.:—
- Volume:—
- Description:Injector liner, CP-1177, splitless, similar to HP#18740-870220, 5181-8818
- I.D.×L:2×78.5 mm



