Splitless Liners for GC
Inlet liner, splitless, straight, 6.47 mm, —, 990 µl, 4×78.5 mm
Catalog # AG210-3003
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
: 210-3003
Jump to:
Product Details & Documents
We offer a complete line of liners for your Agilent GC splitless inlet, with exclusive deactivation.
- Feature Agilent’s exclusive deactivation
- Designed and engineered to meet strict specifications for dimensional accuracy and inertness
- Outer diameter of splitless liners is ground and polished to exacting dimensional tolerances, ensuring a perfect fit into our inlets and optimal splitless injection
- We recommend trying a liner without glass wool first
- Use glass wool as a second choice
Choose a liner without glass wool if your sample contains nonvolatiles or analytes within a wide boiling range. For unknown samples, use a liner without glass wool to avoid loss of active or labile compounds.
Agilent offers a complete portfolio of liners for your Agilent GC splitless inlet. Our exclusive deactivation is important because of the longer sample/liner contact in splitless mode.
Specifications
- Ext.Ø:6.47 mm
- Ø int.:—
- Volume:990 µl
- Description:Inlet liner, splitless, straight
- I.D.×L:4×78.5 mm



