Splitless Liners for GC
Inlet liner, splitless, straight, 6.47 mm, —, 990 µl, 4×78.5 mm
Catalog # AG210-3003-5
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier #: 210-3003-5
Jump to:
Product Details & Documents
We offer a complete line of liners for your Agilent GC splitless inlet, with exclusive deactivation.
- Feature Agilent’s exclusive deactivation
- Designed and engineered to meet strict specifications for dimensional accuracy and inertness
- Outer diameter of splitless liners is ground and polished to exacting dimensional tolerances, ensuring a perfect fit into our inlets and optimal splitless injection
- We recommend trying a liner without glass wool first
- Use glass wool as a second choice
Choose a liner without glass wool if your sample contains nonvolatiles or analytes within a wide boiling range. For unknown samples, use a liner without glass wool to avoid loss of active or labile compounds.
Agilent offers a complete portfolio of liners for your Agilent GC splitless inlet. Our exclusive deactivation is important because of the longer sample/liner contact in splitless mode.
Specifications
- Ext.Ø:6.47 mm
- Ø int.:—
- Volume:990 µl
- Description:Inlet liner, splitless, straight
- I.D.×L:4×78.5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



