Universal Columns, Caplugs
Universal columns, coarse filter, PP, 90 - 135 µm, 25 ml
Catalog # 76498-826
Supplier: Caplugs
Supplier #: 208-3387-060
Jump to:
Product Details & Documents
Universal columns have a multitude of applications in life sciences as well as in clinical applications.
- Polypropylene is chemically resistant to weak acid and alkali
- Total capacity of reservoir is 25 ml
Columns come complete with filter support in three levels of porosity: Fine (15 to 45 µm), medium (45 to 90 µm) or coarse (90 to 135 µm).
Specifications
- Particle Size:90 - 135 µm
- Capacity:25 ml
- Description:Universal columns, coarse filter
- Column hardware:PP



