MicroGenesis Mop
Single-use microfiber pad, 13×130 cm (5×51" )
Catalog # 76499-340
Supplier: Contec
Supplier #: MGMP0006
Jump to:
Product Details & Documents
Single-use microfiber mop pads.
- Synthetic construction is compatible with common disinfectants such as quats, peroxides and bleach
- New pad for each use simplifies quality control, inventory and space management, all without cross-contamination risk
- Compatible with most existing hardware
MicroGenesis Mop 100% synthetic, disposable microfiber mop pad effectively removes fine particles and large debris from floors, providing superior removal of visible contaminants. Designed to be used wet or dry for general facilities cleaning in ISO Class 8 environments and above. It is compatible with a wide range of disinfectants, including quats, peroxides and bleach. These synthetic pads are designed to provide uniform surface coverage.
Documents
Contec Products for Research Education and Labs.pdf
Product Literature
Specifications
- Description:Single-use microfiber pad
- Size:13×130 cm (5×51" )
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



