Immunostain Moisture Chambers, Caplugs
Polystyrene Immunostain moisture chamber, 10 compartments, Natural
Catalog # 76492-648
Supplier: Caplugs
: 240-9000-010
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
Moisture chambers are designed to maintain moisture levels for immunostaining and diagnostic reaction processes.
- Chamber is divided into ten (10) individual compartments with approximately 0.5" space between compartments
- Chamber is fabricated from heavy-duty polystyrene with an air-tight design to keep moisture in
- Chambers are stackable in order to save counter and/or refrigerator space
- Available in clear, black, and amber
When the chamber lid is closed, eight barrier dividers are placed into the empty spaces between slides, completely isolating all compartments. Slides placed on four pedestal posts and four corner posts, each 0.460"/11.5 mm high, raising the surface of the slides 0.5" off the floor of the chamber to keep them away from the water, yet easily retrievable.
Specifications
- Capacity:10 compartments
- Color:Natural
- Description:Polystyrene Immunostain moisture chamber



