Order Entry
United States
Orders LinkContactUsLinkComponent
i-STAT® Alinity v Veterinary Analyzer

i-STAT® Alinity v Veterinary Analyzer

i-STAT® Alinity v veterinary analyzer
Catalog # 76461-948
Supplier:   Abaxis, Inc.
Supplier #:  10023296
i-STAT® Alinity v Veterinary Analyzer
Catalog # 76461-948
Supplier:  Abaxis, Inc.
i-STAT® Alinity v Veterinary Analyzer
i-STAT® Alinity v Veterinary Analyzer

i-STAT® Alinity v veterinary analyzer

Price
$15,013.35
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The i-STAT® Alinity v analyzer is an easy-to-use handheld veterinary analyzer that enables acid-base, blood gas, electrolyte, chemistry, and hematology testing all on one portable device.

  • Handheld portable veterinary analyzer: Small, lightweight device that can be taken out in the field or used for cage-side testing without any hassle
  • Broad range of test cartridges: Test cartridges to meet different needs, with a range of analytes that include acid-base, lactate, ionized calcium, blood gas, electrolytes and measured hematocrit
  • Results within 3 minutes: Diagnostic results take just 2 to3 minutes for most test runs, enabling you to diagnose and treat immediately at the point of care
  • Small sample size: Perform tests with just 95 µl of whole blood or less (depending on the cartridge); great for small animals or those that are ill, such as an anemic puppy or a fractious feline

The i-STAT® analyzer delivers laboratory quality results in just a few minutes, to help you diagnose and treat patients, whether you’re out in the field or in the exam room. Plus, the portable printer means you can share the results with clients.

More specifications
Dimensions: 10.10×5.60×3.20" (H×W×D)
Weight: 1.5 pounds without battery 1.9 pounds with battery
Operating Temperature: 61 to 86 °F for i-STAT cartridge testing
Storage Temperature: 14 to 140 °F
Relative humidity: 10 to 90%, non-condensing, with maximum saturation temperature of 122 °F
Altitude: Up to 10000 feet
Power: Lithium Ion Rechargeable Battery, 3.65 (nominal) VDC, 19.3 Wh
Display: 5", 800×480 pixels with touchscreen, measured diagonally

 : 220 V is available. Please contact your Avantor representative for more information and available accessories.

Specifications
  • Description:
    i-STAT® Alinity v veterinary analyzer
  • Cat. No.:
    76461-948
  • Electrical:
    Lithium ion rechargeable battery, 3.65 (nominal) VDC, 19.3 W

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.