Removable Polyester Labels, Brady
Removable polyester labels, Polyester, Clear, BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers, 3" Ø, 12.7×25.4 mm (0.5×1"), 1000 labels/roll, 2 rolls (20000 labels)
Catalog # 76461-914
Supplier: Brady Worldwide
Supplier #: THT-5-522-10
Jump to:
Product Details & Documents
Removable Polyester (B-522) is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications.
- Gloss finish
- Removable acrylic adhesive type
Polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of −94 to 93 °C (−70 to 200 °F). If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended.
Documents
Specifications
- For Use With:BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers
- Color:Clear
- Description:Removable polyester labels
- Dimensions:12.7×25.4 mm (0.5×1")
- Material:Polyester
- Packaging:1000 labels/roll, 2 rolls (20000 labels)
- Core size:3" Ø
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



