Raised Panel Polyester Rectangular Labels, 3" Core
Product Details & Documents
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches, and internal connection points.
- Raised panel design
- Aggressive adhesive
- Solvent-resistant
Raised panel adhesive-taped polyester (B-593) labels can be used as rating and serial plates using alphanumerics that require nameplate quality. Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags. Service temperature of ‒20 to +100 °C (‒4 to +212 °F).
Labels are designed for use with BBP®81 label printer, Brady IP® series label printer, BradyPrinter i5100 industrial label printer, BradyPrinter i7100 industrial label printer, and THT 3" core printers.
Certifications: UL approved.
Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® series label printer; use 76241-622 for a different printer.
Specifications
- Color:White
- Description:Raised panel labels
- Dimensions:15×45 mm (0.59×1.77")
- Material:Polyester
- Packaging:500 labels/roll
- Core size:3"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



