Order Entry
United States
Orders LinkContactUsLinkComponent
Formalin Preserved Squids

Formalin Preserved Squids

Formalin preserved squid, 6 - 8", Plain preserved, Pack of 1
Catalog # 470330-462
Supplier:   Avantor
Formalin Preserved Squids
Catalog # 470330-462
Supplier:  Avantor
Formalin Preserved Squids
Formalin Preserved Squids

Formalin preserved squid, 6 - 8", Plain preserved, Pack of 1

Price
$12.00
Log in for availability
Each
Product Details & Documents

Formalin preserved squid. Available in vacuum packs and pails.

  • Mollusc dissection
  • Advanced nervous system
  • Eye anatomy

Loligo or Ommastrephes. The squid has the most highly developed nervous system of all the invertebrates. Dissection shows developed eyes and nervous system.

Specifications
  • Description:
    Formalin preserved squid
  • Size:
    6 - 8"
  • Injection type:
    Plain preserved
  • Packaging:
    Pack of 1
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bookstore Dissection Kit
    Bookstore Dissection Kit
    470220-350
    Log in for availability
    Each - $50.25

Product Information

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in for availability
    Each (19l) - $218.90

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.