Mobile Breath Shield Partitions, Eagle MHC
Full Screen, with 2" Access Hole, 2.25", 30”, 72”
Catalog # 76452-144
Supplier: Eagle Group
Supplier #: BGMP-3072-TT
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- ⁷/₃₂" thick durable plexiglass
- 1" stainless steel tubing frame
- 1.5" stainless tubing base
- 2" twin wheel casters
- Nestable for storage
Mobile partitions can be used to divide spaces, route traffic flow, and provide flexible full height shield options that may be reconfigured and moved as room layouts and conditions change. Available with full screen, full screen with 2" access hole (for temperature taking) 60" above floor level, and half screen.
Documents
Eagle Safety Shields Back to Work Promoting Safer Workplaces
Product Literature
TDS Mobile Partitions
Datasheet
Specifications
- Width:2.25"
- Description:Full Screen, with 2" Access Hole
- Height:72”
- Length:30”



