Mobile Breath Shield Partitions, Eagle MHC
Full screen, solid, 2.25", 30”, 72”
Catalog # 76452-142
Supplier: Eagle Group
Supplier #: BGMP-3072
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- ⁷/₃₂" thick durable plexiglass
- 1" stainless steel tubing frame
- 1.5" stainless tubing base
- 2" twin wheel casters
- Nestable for storage
Mobile partitions can be used to divide spaces, route traffic flow, and provide flexible full height shield options that may be reconfigured and moved as room layouts and conditions change. Available with full screen, full screen with 2" access hole (for temperature taking) 60" above floor level, and half screen.
Documents
Eagle Safety Shields Back to Work Promoting Safer Workplaces
Product Literature
TDS Mobile Partitions
Datasheet
Specifications
- Width:2.25"
- Description:Full screen, solid
- Height:72”
- Length:30”
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



