Divider Wall Extension Breath Shields, Eagle MHC
Divider wall extension, 1.125", 48”, 24”
Catalog # 76452-136
Supplier: Eagle Group
Supplier #: BGDW-2448
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- Clamps onto standard cubicle/divider wall to extend protection
- Clamps provide customizable range to accommodate a range of thicknesses
- ⁷/₃₂" thick durable plexiglass
Extension breath shields clamp onto a standard divider wall to extend protection. Multiple size options are available to accommodate a range of divider wall lengths. Custom sizes are also available.
Documents
Eagle Safety Shields Back to Work Promoting Safer Workplaces
Product Literature
TDS Divider Wall Extension Shields
Datasheet
Specifications
- Width:1.125"
- Description:Divider wall extension
- Height:24”
- Length:48”



