Ceiling Mounted Breath Shields, Eagle MHC
Ceiling mount/hanging breath shield, ⁷⁄₃₂", 36”, 30”
Catalog # 76452-100
Supplier: Eagle Group
Supplier #: BGCM-3036
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- ⁷⁄₃₂" thick durable plexiglass
- Three (3) 60" long chains
- Six (6) 'S' hooks
Ceiling mount/hanging shields provide full access to countertops while offering protection to both sides of the counter. Ceiling mount units can also be used as partition dividers.
Documents
Eagle Safety Shields Back to Work Promoting Safer Workplaces
Product Literature
TDS Ceiling Mount Breath Shields
Datasheet
Specifications
- Width:⁷⁄₃₂"
- Description:Ceiling mount/hanging breath shield
- Height:30”
- Length:36”
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



