Order Entry
United States
Orders LinkContactUsLinkComponent
VWR® Low-Profile Refrigerated Circulating Baths

VWR® Low-Profile Refrigerated Circulating Baths

Refrigerated circulator with AP controller, –20...200 °C, 240 VAC, 50 Hz, 7 L, Exterior: 589×411×411 mm (23.2×16.2×16.2")
Bath: 157×142×127 mm (6.18×5.59×5"), 200 W (at 20 °C), 0.30 bar (4.3 psi), ±0.005 °C
Catalog # 76415-934
Supplier:   VWR International
VWR® Low-Profile Refrigerated Circulating Baths
Catalog # 76415-934
Supplier:  VWR International
VWR® Low-Profile Refrigerated Circulating Baths
VWR® Low-Profile Refrigerated Circulating Baths

Refrigerated circulator with AP controller, –20...200 °C, 240 VAC, 50 Hz, 7 L, Exterior: 589×411×411 mm (23.2×16.2×16.2")
Bath: 157×142×127 mm (6.18×5.59×5"), 200 W (at 20 °C), 0.30 bar (4.3 psi), ±0.005 °C

Price
$7,469.89
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

VWR® Refrigerated circulating baths offer precise temperature control, at temperature ranges from –20 to 200 °C.

  • OpenMode time time/temperature programming (no restrictions on number of programs or steps)
  • Intuitive 10.9 cm (4.3") SmartTouch display
  • 11 languages: English, French, German, Spanish, Chinese, Portuguese, Russian, Hindi, Arabic, Italian and Korean
  • Variable speed pump with open and closed-loop external circulation capability

The Advanced Series Controllers offer Swivel 180™ technology, which allows the user to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.

Certifications: RoHS, WEEE, ETL, CE

Caution: Note 76415-934 is 240 V, 50 Hz

Specifications
  • Temperature range:
    –20...200 °C
  • Capacity:
    7 L
  • Description:
    Refrigerated circulator with AP controller
  • W×D×H:
    Exterior: 589×411×411 mm (23.2×16.2×16.2")
    Bath: 157×142×127 mm (6.18×5.59×5")
  • Electrical:
    240 VAC, 50 Hz
  • Max. pressure:
    0.30 bar (4.3 psi)
  • Cooling capacity:
    200 W (at 20 °C)
  • Temperature stability:
    ±0.005 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.