Order Entry
United States
Orders LinkContactUsLinkComponent
Dynamic Climate Chambers, MKT 240, Binder

Dynamic Climate Chambers, MKT 240, Binder

Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT240-480V-C, with voltage and frequency converter, 735×443×700 mm (28.96×17.45×27.58"), 1115×925×1935 mm (43.9×36.45×76.2"), 480 V, 3 phase, 60 Hz, 16 A
Catalog # 76413-562
Supplier:   Binder
Supplier #:  9020-0364
Dynamic Climate Chambers, MKT 240, Binder
Catalog # 76413-562
Supplier:  Binder
Dynamic Climate Chambers, MKT 240, Binder
Dynamic Climate Chambers, MKT 240, Binder

Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT240-480V-C, with voltage and frequency converter, 735×443×700 mm (28.96×17.45×27.58"), 1115×925×1935 mm (43.9×36.45×76.2"), 480 V, 3 phase, 60 Hz, 16 A

Price
$61,779.92
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Standard climate chambers that work with APT.line™ preheating chamber technology.

  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • With 4 zero-voltage relay contacts
  • Troubleshooting system with visual and audible alarms
  • Access port with silicone plug (50 mm) at left
  • Computer interface: Ethernet
  • Power socket (230 V) on the right-side control panel

Intuitive touchscreen controller with time-segment and real-time programming. Internal data logger, measured values can be read out in open format via USB.

Adjustable ramp function, integrated chart recorder, real-time clock, door heating, and inner chamber made of stainless steel.

CFC-free refrigerants R-452A and R-23. Cooling with cascade compressor cooling unit.

Units have four castors, two with brakes.

Temperature fluctuation (time) (°C): 0.1 to 0.6, 0.1 to 0.4, 0.1 to 0.5 for MKT115, MKT240 and MKT720 respectively.
Temperature variation (spatial) (°C): 0.2 to 1.8, 0.1 to 1.0, 0.3 to 2.0 for MKT115, MKT240 and MKT720 respectively.

Certifications: Class 2 independent adjustable temperature safety device (DIN 12880).

Delivery information: Supplied with one stainless steel shelf. Please note all MKT units require a three phase supply.

Specifications
  • Description:
    Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT240-480V-C, with voltage and frequency converter
  • Interior dimensions:
    735×443×700 mm (28.96×17.45×27.58")
  • Ext. dimensions:
    1115×925×1935 mm (43.9×36.45×76.2")
  • Electrical:
    480 V, 3 phase, 60 Hz, 16 A
  • Cat. No.:
    76413-562
  • Capacity:
    228 L (8 cu. ft.)
  • Model:
    MKT 240
  • Nominal power consumption:
    6.5 kW
  • Temperature Range:
    –70...180 °C
  • Weight:
    294 kg (838 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel rack for MKxx 720 units
    Stainless steel rack for MKxx 720 units
    76462-250
    Log in for availability
    Each - $537.00

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel rack for MKxx 240 units
    Stainless steel rack for MKxx 240 units
    76462-238
    Log in for availability
    Each - $345.21