BactiSterilizer Microsterilizers
BactiSterilizer-Tilt, 0.55 dia.×6.2"L
Catalog # 470313-905
Supplier: Ward's
Supplier #: B1001-E
Jump to:
Product Details & Documents
Quick Benchtop Sterilization.
- Complete sterilization in 5 to 7 seconds
- Available in multiple sizes, with optional 'tilt' feature for easier use
- Core enclosed in stainless steel guard chamber for safety
- Ideal for platinum loops, needles and tube mouths
- Maximum temperature 815 °C (1500 °F)
These line of infrared micro-sterilizers have asbestos-free core elements that use infrared heating to produce 815 °C (1500 °F). Choose between a standard-sized stationary barrel, or a tilt-able, adjustable-height unit available with a standard-size or XL barrel. For research use only.
Documents
Specifications
- Description:BactiSterilizer-Tilt
- Chamber dimensions:0.55 dia.×6.2"L



