BactiSterilizer Microsterilizers
BactiSterilizer-Tilt, 0.55 dia.×6.2"L
Catalog # 470313-903
Supplier: Ward's
Supplier #: B1001
Jump to:
Product Details & Documents
Quick Benchtop Sterilization.
- Complete sterilization in 5 to 7 seconds
- Available in multiple sizes, with optional 'tilt' feature for easier use
- Core enclosed in stainless steel guard chamber for safety
- Ideal for platinum loops, needles and tube mouths
- Maximum temperature 815 °C (1500 °F)
These line of infrared micro-sterilizers have asbestos-free core elements that use infrared heating to produce 815 °C (1500 °F). Choose between a standard-sized stationary barrel, or a tilt-able, adjustable-height unit available with a standard-size or XL barrel. For research use only.
Documents
Specifications
- Description:BactiSterilizer-Tilt
- Chamber dimensions:0.55 dia.×6.2"L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



