VWR® Shaker Flasks
Shaker flask, 5000 ml, 285 mm, 230 mm, 90 mm, Vent cap
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® 5 L shaker flasks are perfect for shaker culture applications and storage.
- Plug seal and vent caps are available
- Vent caps with 0.2 µm hydrophobic filters for gas exchange without contamination
- Polycarbonate bottle has a high standard of transparency, clear scale and allows easy observation
- Graduated markings
- Packaged individually and sterilized by E-Beam
- Non-pyrogenic
Ideal for shaker culture applications, the recommended volume is 30 to 40% of the bottle volume.
Documents
Specifications
- Cap type:Vent cap
- Ext.Ø:230 mm
- Capacity:5000 ml
- Description:Shaker flask
- Height:285 mm
- Neck O.D.:90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



