VWR® Shaker Flasks
Shaker flask, 5000 ml, 285 mm, 230 mm, 90 mm, Plug seal
Catalog # 76404-498
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® 5 L shaker flasks are perfect for shaker culture applications and storage.
- Plug seal and vent caps are available
- Vent caps with 0.2 µm hydrophobic filters for gas exchange without contamination
- Polycarbonate bottle has a high standard of transparency, clear scale and allows easy observation
- Graduated markings
- Packaged individually and sterilized by E-Beam
- Non-pyrogenic
Ideal for shaker culture applications, the recommended volume is 30 to 40% of the bottle volume.
Documents
Specifications
- Cap type:Plug seal
- Ext.Ø:230 mm
- Capacity:5000 ml
- Description:Shaker flask
- Height:285 mm
- Neck O.D.:90 mm



