Avantor® ACE® Excel® C18, Analytical UHPLC Columns, 2 µm
Catalog # 76382-608
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:2.10 mm
- Particle Size:2 µm
- Pore size:100 Å
- Max. Pressure:1000 bar (14504 psi)
- Length:150 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- USP Code:L1
- pH Range:2 - 8
- Surface Area:300 m²/g
- Carbon Load:15.5%
- Cat. No.:76382-608
- Phase:C18
Specifications
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Guard holders and accessories
Product Information
Frequently Bought Together