Order Entry
United States
Orders LinkContactUsLinkComponent
EasySat™ Bucketless Floor Mops, Contec®

EasySat™ Bucketless Floor Mops, Contec®

EasySat™ Bucketless mop system with QuickConnect frame adaptor, 55×46×12 cm (21.5×18.25×4.75"), -, 1/case
Catalog # 76377-432
Supplier #:  BLMOPQC
EasySat™ Bucketless Floor Mops, Contec®
Catalog # 76377-432
Supplier:  
EasySat™ Bucketless Floor Mops, Contec®
EasySat™ Bucketless Floor Mops, Contec®

EasySat™ Bucketless mop system with QuickConnect frame adaptor, 55×46×12 cm (21.5×18.25×4.75"), -, 1/case

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
MOP EASYSAT BUCKLESS HARDWARE Catalog #33501-534

Product 33501-534 is a replacement for 76377-432 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Designed specifically for cleanroom use, this mop system completely eliminates the need for bucket or wringer.

  • Hydrophilic polyester/clean ester, laser cut sealed edge foam material
  • Translucent tank allows user to see solution
  • Fully autoclavable for critical areas
  • Easy to use
  • Compatible with a wide range of solvents

System includes a 1.5 l (52 oz.) translucent solution tank that can clean up to 5,000 square feet. Tank weighs only 3.2 kg (7 lbs.) when full. A push button flow control releases cleaning solution on demand. The angled, 55.9 cm (22") mop heads clean hard-to-reach areas and can be attached and removed within seconds.

System and mop heads are fully autoclavable up to 121 °C (250 °F) for 30 minutes. Mop heads come in regular and textured styles and are also available gamma irradiated.

It features lasercut sealed-edge VertiKlean® mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance.

Ordering information: Mop system and mop heads must be purchased separately.

Specifications
  • Description:
    EasySat™ Bucketless mop system with QuickConnect frame adaptor
  • Dimensions:
    55×46×12 cm (21.5×18.25×4.75")
  • Material:
    -
  • Packed:
    1/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.