HOBO® Water Level Data Logger, Bluetooth-Enabled
Product Details & Documents
Wireless setup and download via bluetooth technology. Lowers the cost of field data collection by providing wireless access to high-accuracy water level and temperature data.
- Wireless data offload to mobile devices or windows computers via bluetooth
- Integrated barometric pressure sensor enables direct water level readout
- Available with stainless steel or titanium sensor ends
- 3-point NIST-traceable calibration certificate included for the water pressure sensor
Consists of a top-end unit and a water level sensor, which are sold as a set, plus a direct-read cable to connect them.
: The direct read cable provides the connection between the MX2001 logger's top-end unit and water level sensor. Cables can be ordered in lengths from 0.2 - 500 M for deployment in a wide range of wells. Kevlar reinforced cable suspends sensor, and provides sensor communication and power. Two o-rings in each connector ensure a long-term waterproof seal. Cables are easy to attach or change. Integrated strain relief provides support for long cables.
The locking well cap provides convenient mounting for HOBO loggers in wells. Used with the HOBO MX2001 it supports the logger at the top of the well for optimal wireless transmission range. Mounts on standard 5 cm (2") PVC and steel wells. Includes mounting disk with bolt for suspending MX2001 loggers or suspension cables. ¹/₈" vent hole. Easy tap-on installation without glue or screws. Heavy duty Nylon construction with UV protection. Can be secured with standard #1 padlock.
: Requires HOBOconnect and a direct read cable (CABLE-DR-XXX). The HOBOconnect mobile app is available as a free download from the Apple App Store, Google Play or the Onset website.
Specifications
- Resolution:<0.014 kPa, 0.14 cm water (<0.002 psi, 0.005' water)
- Description:HOBO water level data logger, bluetooth-enabled logger, stainless steel sensor
- Accuracy:Typ. error: ±0.05% FS, 0.5 cm water (±0.05% FS, 0.015' water), Max. error: ±0.1% FS, 1.0 cm water (±0.1% FS, 0.03' water)
- Range:0 - 145 kPa, approx. 0 - 4 M of water depth at sea level or 0 - 7 M of water at 3000 M of alt. (0 - 21 psia approx. 0 - 13' of water depth at sea level or 0 - 23' of water at 10000' of alt.)
- Cat. No.:470323-372
- Data Memory:256 KB memory (30000 sets of measurements)
- Interface:Bluetooth
Accessories
Product Information
- Catalog #AvailabilityPrice
- Well cap, 5 cm (2")



