Order Entry
United States
Orders LinkContactUsLinkComponent
Polytron® Generator, PT-DA/2MEC, Kinematica

Polytron® Generator, PT-DA/2MEC, Kinematica

Polytron® 25 mm generator, PT-DA 25/2MEC-E192 for the extraction and dissolution of organic materials, 100 - 2500 ml, 25×192 mm, PT 2500 E
Catalog # 76360-436
Supplier:   Kinematica
Supplier #:  11030293
Polytron® Generator, PT-DA/2MEC, Kinematica
Catalog # 76360-436
Supplier:  Kinematica
Polytron® Generator, PT-DA/2MEC, Kinematica
Polytron® Generator, PT-DA/2MEC, Kinematica

Polytron® 25 mm generator, PT-DA 25/2MEC-E192 for the extraction and dissolution of organic materials, 100 - 2500 ml, 25×192 mm, PT 2500 E

Price
$3,814.63
Log in for availability
Each
Product Details & Documents

M-design rotor with knives for pre-cutting. Outside blades pre-crush samples that are larger than the rotors diameter. Subsequently, they can be dispersed inside the generator. Dispersing generators are made from high-alloy stainless steel 316L, electropolished, Ra≤1.6 μm as standard.

  • Dispersing of samples with larger diameters made simple
  • Standard dispersing, emulsifying and suspending tasks
Specifications
  • Description:
    Polytron® 25 mm generator, PT-DA 25/2MEC-E192 for the extraction and dissolution of organic materials
  • Diameter ×L:
    25×192 mm
  • For use with:
    PT 2500 E
  • Sample volume:
    100 - 2500 ml