Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Deep Empore™ 96-well filter plate, 2.5 ml
Catalog # 76333-158
Supplier: CDS ANALYTICAL
Supplier #: 70-2007-3988-9
Empore™ 96-Well Solid Phase Extraction Plates, CDS Analytical
Catalog # 76333-158
Supplier: CDS ANALYTICAL
Jump to:
Product Details & Documents
Empore SPE 96-well plates improve data and throughput at a low cost.
- Optimized for smaller sample volumes, which in turn, reduces elution volumes.
- Eliminate evaporation steps to streamline methods, improve throughput, and reduce labor.
- Universal compatibility – Standard polypropylene 96-well plate design for automated applications
- Avoid clogging of frits by fine particulates, which improves LC-MS uptime and column life
- Excellent reproducibility – Uniform particle bed improves lot-to-lot consistency
The unique matrix of the Empore membrane allows for optimized elution volume, which improves sensitivity, reproducibility, and provides cleaner chromatograms. Additionally, using less solvent for elution shortens or eliminates evaporation time which improves throughput.
Diameter: 5.5 mm
Specifications
- Volume:2.5 ml
- Description:Deep Empore™ 96-well filter plate