Order Entry
United States
Orders LinkContactUsLinkComponent
Hypersil™ Chiral HPLC Columns

Hypersil™ Chiral HPLC Columns

Analytical, 1000 Å, 3 µm, 4.6 mm, 100 mm, Spherical, fully porous silica
Catalog # 76331-870
Supplier:   Thermo Scientific
Supplier #:  42003-104630
Hypersil™ Chiral HPLC Columns
Catalog # 76331-870
Supplier:  Thermo Scientific
Hypersil™ Chiral HPLC Columns

Analytical, 1000 Å, 3 µm, 4.6 mm, 100 mm, Spherical, fully porous silica

Price
$1,770.36
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Separate a wide range of enantiomers with Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.

  • Standard threaded and flange hardware for standard applications, expertly packed and robustly designed to provide versatile products for routine use
  • Standard threaded hardware for column I.D. <40 mm
  • Standard flange hardware for column I.D. ≥40 mm
  • Standard hardware can be modified on request to be compatible with SFC

Hypersil Chiral JT: Best starting point for method development. Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica. USP L80.

Hypersil Chiral AT: Highest generality of all chiral phases, No aromatic ring necessary, No inversion of elution order possible. Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica. USP L51.

Hypersil Chiral OT: Highly versatile chiral phases. No aromatic ring necessary. No inversion of elution order possible. Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica. USP L40.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4.6 mm
  • Particle Size:
    3 µm
  • Pore size:
    1000 Å
  • Length:
    100 mm
  • Packing material:
    Spherical, fully porous silica
  • Cat. No.:
    76331-870
  • Surface Area:
    30 m²/g
  • Max. Pressure:
    255 bar (3700 psi)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.