Brady® B33 Polyester Microscope Slide Lab Labels
B33 Series microscope slide lab labels, Polyester, White, 0.75H×0.9"W, 2000/roll
Catalog # 53520-147
Supplier: Brady Worldwide
Supplier #: 143055
Jump to:
Product Details & Documents
Get high performance in the harshest lab environments. These polyester labels withstand the slide staining process with Xylene, Ethanol, Toluene and more, and remain scannable.
- Specialized - Engineered for harsh environments, B-481 StainerBondz™ label material withstands H&E (hematoxylin and eosin) slide staining process
- Durable - Labels resist a wide variety of chemicals, oils and water and have a high/low temperature performance of −80 to +130 °C (−112 to +266 °F)
- Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth or textured surfaces
For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Material properties: Chemical-resistant
: Certifications - RoHS compliant to 2011/65/EU (Pass 2015/863)
: A ribbon is required to print this material. Use part number B30-R6400.
Specifications
- Color:White
- Description:B33 Series microscope slide lab labels
- Dimensions:0.75H×0.9"W
- Material:Polyester
- Packaging:2000/roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



