Order Entry
United States
Orders LinkContactUsLinkComponent
Humidity Chambers, Memmert

Humidity Chambers, Memmert

Humidity chamber, 23.6×31.9×19.7", 2, 115 V, 241 L
Catalog # 76299-478
Irregular Voltage
Supplier:   Memmert
Supplier #:  HCP240
Humidity Chambers, Memmert
Catalog # 76299-478
Supplier:  Memmert
Irregular Voltage
Humidity Chambers, Memmert
Humidity Chambers, Memmert

Humidity chamber, 23.6×31.9×19.7", 2, 115 V, 241 L

Price
$26,633.85
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Newly upgraded features for easy use - still best for high humidity climate testing.

  • From temperatures of at least 7 °C above ambient up to +90 °C
  • Humidity range 20 to 95% RH or RH off
  • Programmable with internal data logging via included AtmoCONTROL software
  • In four sizes: 56 to 241 L volume chambers

From zoology and botany to material research, electronics and building physics: Environment simulations in the humidity chamber must be reliable and reproducible in the laboratory and be completely documentable. The high-precision temperature and humidity control, as well as the heating from all six sides, ensure reliability and an interior free of condensation.

This programmable humidity chamber by Memmert is ideal for higher tempertures, higher humidity range tests and applications.

Double doors as standard. Prevention of contamination and drops or rises in temperature, and at the same time an optimal view of the sensitive chamber load through wide-area heated inner glass door.

Certifications: Standard units are safety-approved and bear the test marks: CE and EAC.

Ordering information: Additional accessories or options not included and may affect lead time.

Delivery information: Includes stainless steel perforated shelving, 40 mm entry port (rear wall), calibration certificate, and 2.5 L water tank with connection for humidification system, standard equipment.

Caution: Distilled water only.

Specifications
  • Volume:
    241 L
  • Description:
    Humidity chamber
  • Interior dimensions:
    23.6×31.9×19.7"
  • Electrical:
    115 V
  • No. of shelves:
    2
  • Cat. No.:
    76299-478
  • Model:
    HCP240
  • Temperature Range:
    7 °C above ambient up to +90 °C
  • Humidity Range (RH):
    20 - 95%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.